Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised
Mfr # G1947
Zoro # G709132108
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type GFCI, Raised
- Width 4 in
- Material Galvanized Steel
- Lid Style Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # G1947
- Zoro # G709132108
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.56 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | GFCI, Raised |
Material | Galvanized Steel |
Lid Style | Screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- OMRON Industrial Snap Action Switch, Plunger, Short Actuator, SPDT (X-10GD-B)
- ZORO SELECT Strut Chan, 2ft.L, Blk Paintd Steel, 12 ga. (FS-201SS FBK 24.00)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-2)
- Southwire Electrical Box Covers