Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised
Mfr # 72C49
Zoro # G809132435
product price: $4.95
/ea
Sold in multiples of 25 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type GFCI, Raised
- Width 4-3/4 in
- Material Galvanized Steel
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 72C49
- Zoro # G809132435
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4-3/4 in |
Height | 1/2 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | GFCI, Raised |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-ST12)
- TORK Plug In Timer, 1800 Watts, Digital, 125V (455E)
- TRYSTAR Trystar Mini Tuff Panel 200A Cam In. Dead End. 6x 50A 125/250V Spider Output (TP-23L-M-F6)
- ZIRCON Circuit Breaker Finder, 80 to 300V AC (71263)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1SPSL2IM (S1SPSL2IM)
- Southwire Electrical Box Covers