Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel
Mfr # G1932-UPC
Zoro # G511362571
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 4 in
- Material Galvanized Steel
- Height 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G1932-UPC
- Zoro # G511362571
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.56 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- MIDWEST FASTENER 14, 10 PK (63216)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 8" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-8)
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- RACO Electrical Box Cover, Round, Round, Steel, Single Receptacle (811U)
- Southwire Electrical Box Covers