Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel, Duplex Receptacle
Mfr # HP1938
Zoro # G209132479
product price: $20.79
/ea
Sold in multiples of 10 for $207.90
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Duplex Receptacle
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # HP1938
- Zoro # G209132479
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Duplex Receptacle |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- KILLARK Conduit Body Gasket, 2 in. (GASK576)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Offset Strut Strap, 25PK (OSS125)
- GARDNER BENDER Gardner Bender 46-315UVBM Cable Tie, UV Black, 14" (75 Lb) - 1,000 pk. (46-315UVBM)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- Southwire Electrical Box Covers