Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised
Mfr # G1939
Zoro # G109133057
product price: $1.15
/ea
Sold in multiples of 50 for $57.50
$57.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Duplex and Raised
- Width 4 in
- Material Galvanized Steel
- Lid Style Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G1939
- Zoro # G109133057
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.56 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Duplex and Raised |
Material | Galvanized Steel |
Lid Style | Screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- EATON Molded Case Circuit Breaker, ED Series 150A, 3 Pole, 240V AC (ED3150)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- INTERMATIC Electrical Box Cover, 1 Gang, UV Stabilized Polycarbonate (WP5000C)
- Southwire Electrical Box Covers