Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel
Mfr # 72C6
Zoro # G509132407
Sold in multiples of 50 for $59.50
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 4-3/4 in
- Material Galvanized Steel
- Height 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 72C6
- Zoro # G509132407
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4-3/4 in |
Height | 0.06 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Galvanized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- SIEMENS Contact Kit, NEMA Sz 3 1/2, 1 Pole (75IF14)
- LUTRON Lighting Dimmer, Toggle, Ivory, 120V (AYCL-153P-IV)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M067)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SOUTHWIRE Electrical Box Cover, Round, Brass, Duplex Receptacle (FBCVR-BR-FC)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- Southwire Electrical Box Covers