Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, Galvanized Steel
Mfr # 52C14-UPC
Zoro # G511384313
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Width 4 in
- Material Galvanized Steel
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52C14-UPC
- Zoro # G511384313
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 3/4 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- ANCOR Green 6 AWG Tinned Copper Wire - 50' (112305)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E2-X10Y1)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- Southwire Electrical Box Covers