Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised
Mfr # G1939-SS
Zoro # G209132912
product price: $70.99
/ea
Sold in multiples of 50 for $3,549.50
$3,549.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Duplex and Raised
- Width 4 in
- Material 316 Stainless Steel
- Lid Style Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G1939-SS
- Zoro # G209132912
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.56 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Duplex and Raised |
Material | 316 Stainless Steel |
Lid Style | Screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL TRANSFORMER TRADELINE24V (AT72D1683/Z)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 12 in D (SCE-36EL3612SSLP)
- FAITH Self-Test 20A TR WR GFCI Outlet Receptacle, White, PK 10 (GLS-20ATRWR-WH-10)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 6.00x6.00x18.0 (F66T118GV)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- ERICSON Electrical Box Cover, 1 Gang, GFCI, Duplex (6135)
- Southwire Electrical Box Covers