Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Round, Stainless Steel, Duplex Receptacle
Mfr # FBCVR-SS-FC
Zoro # G7842303
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Length 5.71 in
- Width 5.71 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # FBCVR-SS-FC
- Zoro # G7842303
- UPC # 785592120069
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 5.71 in |
Width | 5.71 in |
Height | 0.26 in |
Product Width | 5.71inch |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Stainless Steel |
Features | Features & BenefitsLocking cover tabsSelect tile ring or carpet flange to complete for specific applicationReceptacle not included with coverUL |
Description
Round Floor Box Hinged Device Cover Stai
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 620A, 2P, 4AWG-350 MCM, 600V (16500-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412363608C)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- Southwire Electrical Box Covers