Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Round, Galvanized Steel
Mfr # 54C3-5/8-UPC
Zoro # G811362561
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 4 in
- Material Galvanized Steel
- Height 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 54C3-5/8-UPC
- Zoro # G811362561
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.63 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGGER Irradiance Meter, 1999 W/m2, LCD (PVM210)
- PRIME 4-Outlet Wall Tap with Corded Remote Switch (PBFSTAP)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Blank/Flat (5175-0)
- Southwire Electrical Box Covers