Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Round, Brass, Duplex Receptacle
Mfr # FBCVR-BR-FC
Zoro # G7846519
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Duplex Receptacle
- Width 5.71 in
- Material Brass
- Height 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # FBCVR-BR-FC
- Zoro # G7846519
- UPC # 785592120052
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 5.71 in |
Height | 0.26 in |
Product Width | 5.71inch |
Product Height | 0.26inch |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Duplex Receptacle |
Material | Brass |
Features | Features & BenefitsLocking cover tabsSelect tile ring or carpet flange to complete for specific applicationReceptacle not included with coverUL |
Description
Round Floor Box Hinged Device Cover Bras
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME WIRE & CABLE Prime Wire & Cable 3001319 Indoor Timer with Remote Control & Grounded Outlets; White - 15 amp (3001319)
- LEVITON Conn Locking L6-20R 20A (02323-0PB)
- L.H. DOTTIE L.H. Dottie 1'' EMT Plastic Bushing, 25PK (EMTB100)
- BASO Y99An-1H Thermocouple Junction (Y99AN-1H)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Duplex and Raised (G1938)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (867)
- Southwire Electrical Box Covers