Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Rectangular, Galvanized Steel, GFCI
Mfr # G20470
Zoro # G209132035
product price: $1.89
/ea
Sold in multiples of 25 for $47.25
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type GFCI
- Width 0.15 in
- Material Galvanized Steel
- Lid Style Captive Cover Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G20470
- Zoro # G209132035
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 0.15 in |
Height | 0.19 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | GFCI |
Material | Galvanized Steel |
Lid Style | Captive Cover Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- SEA-DOG Circuit Breaker, 20A, Not Rated (420842-1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J21M4)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- Southwire Electrical Box Covers