Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Rectangular, Galvanized Steel
Mfr # G20430
Zoro # G709131941
product price: $1.85
/ea
Sold in multiples of 25 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 0.14 in
- Material Galvanized Steel
- Lid Style Captive Cover Screw
- Height 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G20430
- Zoro # G709131941
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 0.14 in |
Height | 0.19 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Material | Galvanized Steel |
Lid Style | Captive Cover Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 12 AWG Tinned Copper Wire - 400' (106040)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- TYCON SYSTEMS Remotepro, 2.5W, 15W Solar, 108W Batt (RPDC12-9-15)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1943-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- Southwire Electrical Box Covers