Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Rectangular, Galvanized Steel, Duplex Receptacle
Mfr # G19380
Zoro # G809133029
product price: $1.29
/ea
Sold in multiples of 100 for $129.00
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Duplex Receptacle
- Width 2.38 in
- Material Galvanized Steel
- Lid Style Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G19380
- Zoro # G809133029
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2.38 in |
Height | 0.21 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Duplex Receptacle |
Material | Galvanized Steel |
Lid Style | Screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682547-2 (Boot-N1)
- SQUARE D Relay Socket, Square, 8 Pins, 10 A (8501NR42B)
- ROADPRO 25ft. Indoor & Outdoor Extension Cord (RP02307)
- WIREMOLD WHT MTL Accessory Pack (BWH9-10-11)
- SOUTHWIRE Electrical Box Cover, Round, Brass, Duplex Receptacle (FBCVR-BR-FC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1824G)
- Southwire Electrical Box Covers