Shop All Electrical Box Covers
Southwire
Electrical Box Cover, Octagon, Galvanized Steel, Flat
Mfr # 54C1-VT
Zoro # G509132339
product price: $8.29
/ea
Sold in multiples of 25 for $207.25
$207.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Octagon
- Cover Type Flat
- Width 3.70 in
- Material Galvanized Steel
- Lid Style Captive cover mounting screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 54C1-VT
- Zoro # G509132339
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 3.70 in |
Height | 0.06 in |
Details
Item | Electrical Box Cover |
Shape | Octagon |
Cover Type | Flat |
Material | Galvanized Steel |
Lid Style | Captive cover mounting screws |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 175A, 250V AC, Non-Indicating (FRN-R-175)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- Southwire Electrical Box Covers