Shop All Electrical Box Covers
Southwire
Electrical Box Cover, 2 Gang, Square, Galvanized Steel
Mfr # 72C17-UPC
Zoro # G511384269
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Width 4-3/4 in
- Material Galvanized Steel
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 72C17-UPC
- Zoro # G511384269
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4-3/4 in |
Height | 1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 45A, 250V AC, Non-Indicating (LPN-RK-45SP)
- CALBOND Nipple, 1 in. x 12 in., PVC Coated (PV1012CN00)
- EATON Cutler-Hammer Legend Plate, For Reverse, Black (10250TM38)
- LEGRAND Conduit Connector, Galvanized Steel (5782)
- SOUTHWIRE Electrical Box Cover, Square, Zinc Plated Steel, Blank/Flat (52C1-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Steel (52C6-UPC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Stamped Steel, Blank (14340)
- Southwire Electrical Box Covers