Shop All Electrical Box Covers
Southwire
Electrical Box Cover, 2 Gang, Square, Galvanized Steel
Mfr # 52C17-UPC
Zoro # G511384306
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Width 4 in
- Material Galvanized Steel
- Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52C17-UPC
- Zoro # G511384306
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Power Supply, 120/375V DC; 85/264V AC, 24V DC, 75 W, 3.13A, DIN Rail (ABLS1A24031)
- DAYTON Potentiometer, 30mm, Corr Res, 2 W, 5000Ohms (30G489)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1936-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (G1948-UPC)
- SOUTHWIRE Electrical Box Cover, Square, 316 Stainless Steel, Duplex and Raised (G1939-UPC)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- HUBBELL RACO Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050Z)
- Southwire Electrical Box Covers