Shop All Electrical Box Covers
Southwire
Electrical Box Cover, 1 Gang, Square, Galvanized Steel
Mfr # 52C62A-UPC
Zoro # G511384290
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Width 4 in
- Material Galvanized Steel
- Height 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52C62A-UPC
- Zoro # G511384290
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 0.06 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 75A (8910DPA73RV06)
- EATON B-LINE Conduit Hanger, Steel, Zinc Phosphate (BW-16)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- OMRON Photoelectric Sensor, T-Slot, Thru-Beam (EE-SX772A)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947-UPC)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, In-Use;Low Profile (MX4380S)
- Southwire Electrical Box Covers