Shop All Electrical Box Covers
Southwire
Electrical Box Cover, 1 Gang, Square, Galvanized Steel
Mfr # 52C62-UPC
Zoro # G711384274
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Width 4 in
- Material Galvanized Steel
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 52C62-UPC
- Zoro # G711384274
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Height | 1/4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Material | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11579084)
- GARDNER BENDER Knockout Seal, 3/4", PK50 (KO702)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- TECHFLEX Sleeving, 0.830 In., 100 ft., Black (DFN0.83BK100)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1950-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (6BC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, GFCI, Raised (G1947)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- Southwire Electrical Box Covers