Shop All Electrical Boxes
Southwire
Electrical Box, 7.3 cu in, Handy Box, Steel, Rectangular
Mfr # G19180
Zoro # G709132092
product price: $3.95
/ea
Sold in multiples of 50 for $197.50
$197.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 7.3 cu in
- Box Type Handy Box
- Material Steel
- Length 3-3/4 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # G19180
- Zoro # G709132092
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 12 in |
Depth | 1-1/2 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 7.3 cu in |
Box Type | Handy Box |
Material | Steel |
Opening Shape | Rectangular |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- REMKE Cord Grip, SS, 2" 1.688-1.812, Mesh (RSSS-6729-E)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 120/208V AC, 4-Pole 4-Wire Non-Grounding, Non-NEMA, Screw Terminal, White (HBL7408C)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Stainless Steel, Rectangular (G19281-SS)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-BLNK)
- ALLEN TEL Electrical Box, Mounting Box, 1 Gang, Plastic, Rectangular (AT30M-09)
- Southwire Electrical Boxes