Shop All Electrical Boxes
Southwire
Electrical Box, 71.5 cu in, Square Box, Steel, Square
Mfr # HP-158
Zoro # G709132641
product price: $24.29
/ea
Sold in multiples of 10 for $242.90
$242.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 71.5 cu in
- Box Type Square Box
- Material Steel
- Length 5 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # HP-158
- Zoro # G709132641
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5 in |
Width | 5 in |
Depth | 3 in |
Details
Item | Electrical Box |
Capacity | 71.5 cu in |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 0.48A (CR123H055A)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, 56 cu in, Square Box, 4 Gang, Steel, Square (52191-OW)
- SOUTHWIRE Electrical Box, 44 cu in, Device Box, 3 Gang, Steel (MGSB-3F)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- Southwire Electrical Boxes