Shop All Electrical Boxes
Southwire
Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel
Mfr # TB-335
Zoro # G409131937
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 65 cu in
- Box Type Masonry Box
- Number of Gangs 3
- Material Steel
- Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # TB-335
- Zoro # G409131937
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 5.63 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 65 cu in |
Box Type | Masonry Box |
Number of Gangs | 3 |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- ELECTRIDUCT Nylon Cable Ties- 6" x 500pcs- Multi Color (CT-06-40-500-MIX)
- IDEAL Mechanical Conn, Set Screw, 14-20AWG, PK100 (30-210)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1)
- SOUTHWIRE Electrical Box, 37 cu in, Octagon Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-S-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Box, Steel (54171-FANOW-UPC)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- Southwire Electrical Boxes