Shop All Electrical Boxes
Southwire
Electrical Box, 56 cu in, Square Box, 4 Gang, Steel, Square
Mfr # 52191-OW
Zoro # G109132784
product price: $18.59
/ea
Sold in multiples of 10 for $185.90
$185.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 56 cu in
- Box Type Square Box
- Number of Gangs 4
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52191-OW
- Zoro # G109132784
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 4 in |
Details
Item | Electrical Box |
Capacity | 56 cu in |
Box Type | Square Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 240 VA, 60°C, 24V AC, 120V AC (TR240VA001)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- INSULTAB Shrink Tubing, 1.5in ID, Black, 50ft (HSN-100 1-1/2 Blk 50)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (BRY8200W)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel (TB-135-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- Southwire Electrical Boxes