Shop All Electrical Boxes
Southwire
Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square
Mfr # 52181-1-SPKR
Zoro # G009132198
product price: $20.99
/ea
Sold in multiples of 10 for $209.90
$209.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 cu in
- Box Type Square Box
- Number of Gangs 4
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52181-1-SPKR
- Zoro # G009132198
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 50 cu in |
Box Type | Square Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 3 Pole, 240/415/440V AC, D Curve (M9F23308)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- RACO Compr Connector, Rgd/Imc, 2", Insul, Stl (3808RAC)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SG)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- SOUTHWIRE Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- THOMAS Electrical Box, 12 cu in, Outlet Box, 1 Gang, PVC (6710909)
- Southwire Electrical Boxes