Shop All Electrical Boxes
Southwire
Electrical Box, 45 cu in, Masonry Box, 3 Gang, Steel
Mfr # TB-325-F-UPC
Zoro # G011337628
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 45 cu in
- Box Type Masonry Box
- Number of Gangs 3
- Material Steel
- Width 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # TB-325-F-UPC
- Zoro # G011337628
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 5.63 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 45 cu in |
Box Type | Masonry Box |
Number of Gangs | 3 |
Material | Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLLA01A1B)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Toggle (4801BW)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (G602-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- CARLON Electrical Box, Junction Box, PVC (E989NNJ-CAR)
- Southwire Electrical Boxes