Shop All Electrical Boxes
Southwire
Electrical Box, 44 cu in, Masonry Box, 2 Gang, Steel
Mfr # TB-235
Zoro # G009132358
product price: $10.49
/ea
Sold in multiples of 10 for $104.90
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 cu in
- Box Type Masonry Box
- Number of Gangs 2
- Material Steel
- Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # TB-235
- Zoro # G009132358
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 3.19 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 44 cu in |
Box Type | Masonry Box |
Number of Gangs | 2 |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- NOARK Contactor, 24V, 1No Aux (C06.310-024)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01B)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P83I)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 14 cu in, Wall Box, 1 Gang, Steel, Rectangular (G602-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel (TB-135-UPC)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Stainless Steel, Rectangular (G19281-SS)
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2", 1-Gang, Aluminum (5320-1)
- Southwire Electrical Boxes