Shop All Electrical Boxes
Southwire
Electrical Box, 44 cu in, Device Box, 3 Gang, Steel
Mfr # MGSB-3F
Zoro # G609131928
product price: $21.99
/ea
Sold in multiples of 20 for $439.80
$439.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 44 cu in
- Box Type Device Box
- Number of Gangs 3
- Material Steel
- Length 6.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MGSB-3F
- Zoro # G609131928
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 6.31 in |
Width | 6 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 44 cu in |
Box Type | Device Box |
Number of Gangs | 3 |
Material | Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Welding Cable, Red, 2Ga, 100 ft. Spool (82-6736)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JKS-125)
- RACO Sealing Locknut, 2", Steel (1208)
- ELECTRIDUCT Under Table Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-UT)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-OW)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel (TB-135-UPC)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- Southwire Electrical Boxes