Shop All Electrical Boxes
Southwire
Electrical Box, 43 cu in, Concrete Box, Steel, Octagon
Mfr # OCR-350341
Zoro # G809132619
product price: $16.69
/ea
Sold in multiples of 5 for $83.45
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 43 cu in
- Box Type Concrete Box
- Material Steel
- Width 1.62 in
- Depth 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # OCR-350341
- Zoro # G809132619
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 1.62 in |
Depth | 3-1/2 in |
Height | 1.22 in |
Details
Item | Electrical Box |
Capacity | 43 cu in |
Box Type | Concrete Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- 3M Butt Splice Connector, 16-14 AWG, PK100 (MNG14BCX)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHQRFG)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Patch Panel - 24-Port, 1U (NBP-2224)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, Octagon Box, Octagon (24151-1/2-UPC)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- Southwire Electrical Boxes