Shop All Electrical Boxes
Southwire
Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round
Mfr # FBCVSS-TRWR-KIT
Zoro # G811768202
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42.8 cu in
- Box Type Pop Up Floor Box
- Material Stainless Steel
- Length 3-3/4 in
- Width 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # FBCVSS-TRWR-KIT
- Zoro # G811768202
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3-3/4 in |
Width | 2.19 in |
Height | 0.56 in |
Details
Item | Electrical Box |
Capacity | 42.8 cu in |
Box Type | Pop Up Floor Box |
Material | Stainless Steel |
Opening Shape | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- PACER GROUP Pacer 12/2 AWG Safety Duplex Cable, Red/Yellow, Sold By The Foot (W12/2RYW-FT)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- SIEMENS Circuit Breaker, 5SY6 Series 32A, 3 Pole, 400V AC, B Curve (5SY63326)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Fan Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- SOUTHWIRE Electrical Box, 50 cu in, Junction Box, 4 Gang, Steel, Square (52181-3/4)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-09)
- Southwire Electrical Boxes