Shop All Electrical Boxes
Southwire
Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round
Mfr # FBCVSS-3D-KIT
Zoro # G309132201
product price: $171.99
/ea
Sold in multiples of 25 for $4,299.75
Free Shipping & Returns
$4,299.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42.8 cu in
- Box Type Pop Up Floor Box
- Material Stainless Steel
- Width 3.7 in
- Height 5.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # FBCVSS-3D-KIT
- Zoro # G309132201
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 3.7 in |
Height | 5.9 in |
Details
Item | Electrical Box |
Capacity | 42.8 cu in |
Box Type | Pop Up Floor Box |
Material | Stainless Steel |
Opening Shape | Round |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7680)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- SQUARE D Neutral Assembly, 240/600VAC, 30-100A (SN0310)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel (TB-135-UPC)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- SOUTHWIRE Electrical Box, 42.8 cu in, Outlet Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-S)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- Southwire Electrical Boxes