Shop All Electrical Boxes
Southwire
Electrical Box, 42.8 cu in, Outlet Box, Brass, Round
Mfr # FBCVBR-TRWR-KIT
Zoro # G411384314
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42.8 cu in
- Box Type Outlet Box
- Material Brass
- Width 1.0 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # FBCVBR-TRWR-KIT
- Zoro # G411384314
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 1.0 in |
Height | 3/4 in |
Details
Item | Electrical Box |
Capacity | 42.8 cu in |
Box Type | Outlet Box |
Material | Brass |
Opening Shape | Round |
Color | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 50A, 600V AC, Indicating (TRS50RID)
- ELECTRIDUCT In/On-Desk/UnderTable Power Center(3 Power, 2 USB)- Black (PDC-SW-3P-2USB-ID-4PK)
- ROBOREELS Pendant Cable Reel, PP Housing Material (F-30-0310-CCN)
- ELECTRIDUCT Electriduct Kevlar Aramid Braided Sleeving (BS-J-KV-025-50)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- SOUTHWIRE Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (404)
- Southwire Electrical Boxes