Shop All Electrical Boxes
Southwire
Electrical Box, 42 cu in, Device Box, Steel, Square
Mfr # 82171-WH
Zoro # G509132094
product price: $12.35
/ea
Sold in multiples of 25 for $308.75
$308.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Device Box
- Material Steel
- Length 4-11/16 in
- Width 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 82171-WH
- Zoro # G509132094
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Depth | 2-1/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Device Box |
Material | Steel |
Opening Shape | Square |
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- SCHNEIDER ELECTRIC D40A To D65A Mechanical Interlock (LAD4CM)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1/2" x 10FT- Red (BS-J-SRF-050-10-RD)
- MERSEN Forklift Limiter Fuse, CNL Series, 225A, Time Delay, 80VAC, Bolt-On (CNL225)
- SOUTHWIRE Electrical Box, 44 cu in, Device Box, 3 Gang, Steel (MGSB-3F)
- SOUTHWIRE Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Square (MB120ADJ)
- Southwire Electrical Boxes