Shop All Electrical Boxes
Southwire
Electrical Box, 42 cu in, Safety Device Box, Steel, Square
Mfr # 82171-RD
Zoro # G609132178
product price: $12.35
/ea
Sold in multiples of 25 for $308.75
$308.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Safety Device Box
- Material Steel
- Length 4-11/16 in
- Width 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 82171-RD
- Zoro # G609132178
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Depth | 2-1/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Safety Device Box |
Material | Steel |
Opening Shape | Square |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Hermetically Sealed Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (MY4H-US-DC12)
- DAYTON Ovrload Rely, 55 to 70A, Class 10, Bimetllc (6ECA1)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PC)
- SIEMENS Contacts Kit, NEMA Sz 2, 1 Pole (75FP14)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- Southwire Electrical Boxes