Shop All Electrical Boxes
Southwire
Electrical Box, 42 cu in, Plenum Box, Steel, Square
Mfr # 72171-SVTRED
Zoro # G809132220
product price: $10.69
/ea
Sold in multiples of 25 for $267.25
$267.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Plenum Box
- Material Steel
- Length 4-11/16 in
- Width 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 72171-SVTRED
- Zoro # G809132220
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Depth | 2-1/8 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Plenum Box |
Material | Steel |
Opening Shape | Square |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1 in. (370)
- EATON Thermal Unit, 5.84 to 6.39A (MSH7-3A)
- ABB DP Contr, 40A, 3P, CoIL120V (DP40C3P-1)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 0.1 sec (9050JCK11V20)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Stainless Steel, Rectangular (G19281-SS)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (522)
- Southwire Electrical Boxes