Shop All Electrical Boxes
Southwire
Electrical Box, 42 cu in, Junction Box, Steel, Square
Mfr # 72171-S
Zoro # G509131967
product price: $9.99
/ea
Sold in multiples of 25 for $249.75
$249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Junction Box
- Material Steel
- Length 4-11/16 in
- Width 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 72171-S
- Zoro # G509131967
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Depth | 2-1/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 15W, 0.6A, DIN Rail (SDP0624100T)
- ALLEN BRADLEY Photoswitch Sensor 10-30v-dc (42SRF-6002)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 1 Pole, 120/240V AC (QOU115VH)
- COMMSCOPE Replacement for Commscope Fgs-hmec-a (FGS-HMEC-A COMMSCOPE)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- SOUTHWIRE Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular (G19280-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, 316 Stainless Steel, Square (52171-SVTSS)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- Southwire Electrical Boxes