Shop All Electrical Boxes
Southwire
Electrical Box, 42 cu in, Junction Box, Steel, Square
Mfr # 72171-3/4RED
Zoro # G109132531
product price: $9.19
/ea
Sold in multiples of 25 for $229.75
$229.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 42 cu in
- Box Type Junction Box
- Material Steel
- Length 4-11/16 in
- Width 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 72171-3/4RED
- Zoro # G109132531
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-11/16 in |
Width | 4-11/16 in |
Depth | 2-1/8 in |
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Capacity | 42 cu in |
Box Type | Junction Box |
Material | Steel |
Opening Shape | Square |
Color | Red |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Contact Block, Mounting Base, 22Mm, 1NC/1NO (30G089)
- ANCOR Heavy Wall Heat Shrink Tubing - 1" x 12" - 2-Pack - Red (327624)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- HYDROMAXX 1"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100)
- SOUTHWIRE Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-OW)
- SOUTHWIRE Electrical Box, 14 cu in, Wall Box, 1 Gang, Steel, Rectangular (G602-UPC)
- SOUTHWIRE Electrical Box, 44 cu in, Device Box, 3 Gang, Steel (MGSB-3F)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron (FS-1D-75)
- Southwire Electrical Boxes