Shop All Electrical Box Hardware
Southwire
Electrical Box, 4 Gang, Steel, Square Box
Mfr # BEX-450
Zoro # G009132310
Sold in multiples of 50 for $214.50
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Material Steel
- Length 4 in
- Width 4 in
- Box Type Square Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # BEX-450
- Zoro # G009132310
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Height | 3.22 in |
Details
Item | Electrical Box |
Number of Gangs | 4 |
Material | Steel |
Box Type | Square Box |
Color | Silver |
Capacity | 21 cu in |
Opening Shape | Square |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.26 W x 4 D (F1X4WH6)
- ANCOR Ancor SPK1614 Speaker Connector Kit - 16-14 AWG (SPK1614)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- ABB Electrical Box, 18.3 cu in, Device Box, 1 Gang, Aluminum (IH3-1-LM)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- SOUTHWIRE Electrical Box, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- SOUTHWIRE Universal Fixture Ring, Ring Accessory, Steel (52C3-1/2U)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (775)
- Southwire Electrical Box Hardware