Shop All Electrical Boxes
Southwire
Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular
Mfr # MSB2G
Zoro # G208352946
product price: $7.99
/ea
Sold in multiples of 16 for $127.84
$127.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 38 cu in
- Box Type Romex Box
- Number of Gangs 2
- Material PVC
- Width 4.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSB2G
- Zoro # G208352946
- UPC # 784297017643
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.2 in |
Depth | 3.4 in |
Height | 3.82 in |
Details
Item | Electrical Box |
Capacity | 38 cu in |
Box Type | Romex Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
SouthwireMadison Electric 2 Gang Smart Box Mounts to wood or metal stud Extra thick PVC wall material creates stability and rigidity Builtin wire clampsHeavyduty mounting screws supplied All device holes are threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Nut, Short Spring, 3/8" (FS-3/8SS E/G)
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Red, 25 Pack (60271)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- SOUTHWIRE Electrical Box, Wall Box, 1 Gang, Steel (G601-BR-UPC)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- SOUTHWIRE Electrical Box, 50 cu in, Concrete Slab Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- Southwire Electrical Boxes