Shop All Electrical Boxes
Southwire
Electrical Box, 37 cu in, Octagon Box, Steel, Octagon
Mfr # 54181-OW
Zoro # G109132296
product price: $21.59
/ea
Sold in multiples of 25 for $539.75
$539.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 37 cu in
- Box Type Octagon Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 54181-OW
- Zoro # G109132296
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 37 cu in |
Box Type | Octagon Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Adjustable Rod, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T960)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/4" x 100ft- Black (F6-025-100-BK)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Red (ZB6DW4)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-3/4)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-UPC)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- Southwire Electrical Boxes