Shop All Electrical Boxes
Southwire
Electrical Box, 30.8 cu in, Concrete Box, Steel, Octagon
Mfr # OCR-250
Zoro # G609132840
product price: $7.99
/ea
Sold in multiples of 10 for $79.90
$79.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.8 cu in
- Box Type Concrete Box
- Material Steel
- Length 5.13 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # OCR-250
- Zoro # G609132840
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 5.13 in |
Width | 4 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Capacity | 30.8 cu in |
Box Type | Concrete Box |
Material | Steel |
Opening Shape | Octagon |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 5SY6 Series 25A, 2 Pole, 400V AC, C Curve (5SY62257)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- EATON WIRING DEVICES Recept/Surface Mt (1252)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-S)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, 42 cu in, Junction Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-S-UPC)
- RACO Electrical Box, 16 cu in, Masonry Box, 1 Gang, Steel, Rectangular (690)
- Southwire Electrical Boxes