Shop All Electrical Boxes
Southwire
Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel
Mfr # MGSB-2-UPC
Zoro # G211337640
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Wall Box
- Number of Gangs 2
- Material Steel
- Width 4.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MGSB-2-UPC
- Zoro # G211337640
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4.38 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Wall Box |
Number of Gangs | 2 |
Material | Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Modular Phone Plug, 8-Position, 8-Contract (AT8X8)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 2.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM2.25)
- WIREMOLD Replacement Cutter Blade, Gray, Steel (607K)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-FS-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square (52171-1DR)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, 30.3 cu in, Square Box, Steel, Square (52171-S-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 21 cu in, Square Box, Steel, Square (52151-FS-UPC)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- Southwire Electrical Boxes