Shop All Electrical Boxes
Southwire
Electrical Box, 30.3 cu in, Square Box, Steel, Square
Mfr # 52171-S-UPC
Zoro # G911336493
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Material Steel
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52171-S-UPC
- Zoro # G911336493
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer, 208/240V, SPDT Switch (8045-20)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 8A, 600V AC, Non-Indicating (NOS-8)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- LEVITON Watertight Locking Plug (26W76)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Square Box, Steel, Square (52151-FS-UPC)
- SOUTHWIRE Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel (MGSB-2-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel (TB-135-UPC)
- SOUTHWIRE Electrical Box, Square Box, 4 Gang, Square (52181-VTBAR)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- Southwire Electrical Boxes