Shop All Electrical Boxes
Southwire
Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square
Mfr # 52171-SWB
Zoro # G109131909
product price: $3.35
/ea
Sold in multiples of 25 for $83.75
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 4
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52171-SWB
- Zoro # G109131909
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Single contact block, Harmony XB4, silver alloy, faston connector, 1NO (ZBE1013)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °C, J-Type (SDC120JC-A)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 38 A (3RT20281AF00)
- SOUTHWIRE Electrical Box, Square Box, 4 Gang, Square (52181-VTBAR)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 42.8 cu in, Pop Up Floor Box, Stainless Steel, Round (FBCVSS-TRWR-KIT)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- SOUTHWIRE Electrical Box, 38 cu in, Romex Box, 2 Gang, PVC, Rectangular (MSB2G)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-UPC)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30263)
- Southwire Electrical Boxes