Shop All Electrical Boxes
Southwire
Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square
Mfr # 52171-BLNK
Zoro # G709132917
product price: $8.39
/ea
Sold in multiples of 25 for $209.75
$209.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 4
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52171-BLNK
- Zoro # G709132917
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 0.20A, 250V AC, Non-Indicating (FRN-R-2/10)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry Box, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- SOUTHWIRE Electrical Box, 14 cu in, Wall Box, 1 Gang, Steel, Rectangular (G602-UPC)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (B122A-UPC)
- Southwire Electrical Boxes