Shop All Electrical Boxes
Southwire
Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square
Mfr # 52171-1DR
Zoro # G109132517
product price: $6.39
/ea
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 4
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52171-1DR
- Zoro # G109132517
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- CALBRITE Connector, 90 deg., 3/4in., Internal Insul (S60700FC90)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- SOUTHWIRE 2-1/8 In. x 4 In. x 2-1/8 In. 10-Knockout Handy Box (G19282-AB58-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 21 cu in, Square Box, Steel, Square (52151-FS-UPC)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- SOUTHWIRE Electrical Box, 56 cu in, Square Box, 4 Gang, Steel, Square (52191-OW)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- RACO Electrical Box, 6.5 cu in, Switch Box, 1 Gang, Galvanized Zinc, Rectangular (404)
- Southwire Electrical Boxes