Shop All Electrical Boxes
Southwire
Electrical Box, 30.3 cu in, Square Box, 4 Gang, Steel, Square
Mfr # 52171-1
Zoro # G609132550
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30.3 cu in
- Box Type Square Box
- Number of Gangs 4
- Material Steel
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 52171-1
- Zoro # G609132550
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 2-1/8 in |
Details
Item | Electrical Box |
Capacity | 30.3 cu in |
Box Type | Square Box |
Number of Gangs | 4 |
Material | Steel |
Opening Shape | Square |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2458SW0003)
- WESTWARD Welding Cable, 3/0,100 ft., Black, Rubber (19YE14)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-OW)
- SOUTHWIRE Electrical Box, 21 cu in, Square Box, Steel, Square (52151-FS-UPC)
- SOUTHWIRE Electrical Box, 50 cu in, Square Box, 4 Gang, Steel, Square (52181-SPKR)
- SOUTHWIRE Electrical Box, Square Box, 4 Gang, Square (52181-VTBAR)
- SOUTHWIRE Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- SOUTHWIRE Electrical Box, 56 cu in, Square Box, 4 Gang, Steel, Square (52191-OW)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- Southwire Electrical Boxes