Shop All Electrical Boxes
Southwire
Electrical Box, 22.5 cu in, Romex Box, 1 Gang, PVC, Rectangular
Mfr # MSBHZ
Zoro # G308352945
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Romex Box
- Number of Gangs 1
- Material PVC
- Width 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSBHZ
- Zoro # G308352945
- UPC # 784297017674
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2.3 in |
Depth | 3.7 in |
Height | 3.6 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Romex Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
Southwire 1 Gang Horizontal Smart Box Depth adjustable Mounts to wood or metal stud Extra thick PVC wall material creates stability and rigidity Builtin wire clamps All device holes are threaded Heavyduty mounting screws supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Terminal Heat Shrink, 16-14 AWG, PK3 (AMT-103)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C738)
- EATON Manual Motor Starter, NEMA, 3P, M-0 (B100S0C)
- DEFENDER CABLE 10/3 Gauge, 50 ft SJTW wLighted Ends, UL and ETL Listed Contractor Grade Extension Cord (DCE-410-44)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- SOUTHWIRE Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 55 cu in, Romex Box, 3 Gang, Polycarbonate (MSBMMT3G)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-BLNK)
- SOUTHWIRE Electrical Box, 37 cu in, Old Work Cut-In Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-S)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- Southwire Electrical Boxes