Shop All Electrical Boxes
Southwire
Electrical Box, 22.5 cu in, Romex Box, 1 Gang, PVC, Rectangular
Mfr # MSBHZ
Zoro # G208352953
product price: $6.39
/ea
Sold in multiples of 24 for $153.36
$153.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Romex Box
- Number of Gangs 1
- Material PVC
- Width 2.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSBHZ
- Zoro # G208352953
- UPC # 784297017674
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2.3 in |
Depth | 3.7 in |
Height | 3.6 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Romex Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
Southwire 1 Gang Horizontal Smart Box Depth adjustable Mounts to wood or metal stud Extra thick PVC wall material creates stability and rigidity Builtin wire clamps All device holes are threaded Heavyduty mounting screws supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1766L32BXBA (1766-L32BXBA)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- TRIPP LITE Duplex Singlemode Fiber Optic Coupler, LC (N455-000-S-PM)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-1/2-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 130 cu in, Masonry Box, 6 Gang, Steel (TB-635)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- Southwire Electrical Boxes