Shop All Electrical Boxes
Southwire
Electrical Box, 22.5 cu in, Device Box, 1 Gang
Mfr # MSB22PLUS
Zoro # G308352952
product price: $5.79
/ea
Sold in multiples of 24 for $138.96
$138.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Device Box
- Number of Gangs 1
- Length 3.76 in
- Width 2.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # MSB22PLUS
- Zoro # G308352952
- UPC # 784297017636
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3.76 in |
Width | 2.27 in |
Height | 3.82 in |
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Device Box |
Number of Gangs | 1 |
Description
Southwire One Gang Plus 225CU Smart Box Depth adjustable Mounts to wood or metal stud Extra thick PVC wall material creates stability and rigidity Builtin wire clampsAll device holes are threaded Heavyduty mounting screws supplied
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap (5180-2)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC16A0125B)
- SCHNEIDER ELECTRIC Undervoltage Release, 24V AC/DC, 0 Poles (M9A27108)
- BELL OUTDOOR Extension Ring, Ring Accessory, 2 Gang, Steel, Wall Box (187)
- SOUTHWIRE Electrical Box, 37 cu in, Octagon Box, Steel, Octagon (54181-OW)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-UPC)
- SOUTHWIRE Electrical Box, 18.3 cu in, Handy Box, Steel (4SSLD-1/2)
- SOUTHWIRE Electrical Box, 12.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 84 cu in, Square Box, 6 Gang, Steel, Square (6250-1)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, FSCC Box, 1 Gang, Aluminum (5372-0)
- Southwire Electrical Boxes