Shop All Electrical Boxes
Southwire
Electrical Box, 21 cu in, Wall Box, 1 Gang, Steel
Mfr # TB-135-UPC
Zoro # G711362463
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21 cu in
- Box Type Wall Box
- Number of Gangs 1
- Material Steel
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # TB-135-UPC
- Zoro # G711362463
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 2 in |
Depth | 3-1/2 in |
Details
Item | Electrical Box |
Capacity | 21 cu in |
Box Type | Wall Box |
Number of Gangs | 1 |
Material | Steel |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:110/115/120V AC (SMART1500LCDXL)
- TACO Sr502 Two Zone Switching Relay (SR502)
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 500VA, 50/60 Hz (16V986)
- SQUARE D Load Center, HOM, 12 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM1224M100PRB)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- SOUTHWIRE Electrical Box, 130 cu. in., Masonry Box, 6 Gang, .0625 Galvanized Steel (TB-635)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- SOUTHWIRE Electrical Box, 18 cu in, Floor Box, 1 Gang, Stainless Steel (FBCVSS-1TR-KIT)
- SOUTHWIRE Electrical Box, 65 cu in, Masonry Box, 3 Gang, Steel (TB-335-F)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-S-UPC)
- BISSELL HOMECARE Electrical Box, Square Box, Square (HO425886)
- Southwire Electrical Boxes